ORTRONICS | KSFCNR-88
Keystone Recessed F-conn 75 Ohm White

MFR PART #  KSFCNR-88
PART #  447802
Available in 1 Each increments
Minimum 1 Each
Usually ships between 14 and 28 business days

Description

Ortronics F-connectors are often used with RG-6 and RG-59 75 ohm coaxial cable to connect equipment supporting cable TV(CATV), satellite TV, close circuit TV(CCTV), and security cameras.

Features

  • Recessed design: Provides a more flush aesthetic look. Low profile connector: Allows furniture to be placed closer to the wall. Designed for multiple coax cable styles: Accepts both push-style and screw-style. 75 Ohm F-connector: Ideal for cable/satellite TV, cable modems, and security cameras. TechChoice keystone footprint: Fits in all TechChoice faceplates and housings. Rear loading module: Allows for termination before and during the construction process. Integrates with Legrand | Wiremold : Can be used in raceway, floor boxes, Poke-Thru, and work surface portals.

Specification Description

Typical Application: Cable TV(CATV), closed circuit TV (CCTV), satellite TV, security cameras, cable modemsTermination: Female to Female Coupler
Performance Rating: 3GHz
Depth Metric: 22.23
Footprint: KeytoneNumber of Ports: 1-port
F-connectorDepth USA: 0.875

Specifications:

Type COPPER - OTHER
UNSPSC Code 39121402

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.