INTERLOGIX | KTD-404
KTD-304/404 Series Keypad

MFR PART #  KTD-404
PART #  231842
Minimum 1 EACH
Call for Availability

Description

The KTD-404 is a keypad that controls Digiplex system components. It can address and manage 512 PTZ (pan/tilt/zoom) receiver sites, operate a matrix switcher with 64 monitor outputs, and address and select views from as many as 64 multiplexers. In Cybe rDome applications, the KTD-404 offers exceptional pan/tilt maneuverability with its variable speed joystick. In situations where two-way, voice communication is desired, an audio card can be added - establishing correspondence through its built-in spe aker and 2.5 watt audio amplifier.

Must be a reseller to purchase this product. This part has been discontinued by the supplier.

Features

  • Control for up to 512 PTZ sites
  • Matrix switcher operation
  • Multiplexer view control
  • Two-way audio option
  • Built-in annunciation
  • Programmable nonvolatile memory
  • Variable speed CyberDome control
  • Twisted-pair control
  • Liquid crystal display
  • Attractive and ergonomic keypad
  • Injection-molded housing

Specifications:

Environment Type INDOOR
Mounting Type DESKTOP
Voltage/Current Type 120 VAC
Type PTZ CONTROL
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.