INTERLOGIX | KTD-83
Data Signal Distributor, RS422, 1-Input, 6-Output

MFR PART #  KTD-83
PART #  232573
Minimum 1 EACH
Call for Availability

Description

The KTD-83 is a data signal distributor designed for use in a Digiplex system. It is used when an RS422 control signal must be dispersed along separate lines of two-conductor, twisted-pair cable. One signal input can be distributed among up to six outputs. The KTD-83 can also be used to reamplify RS422 control signals that must travel excessive distances between the controller and receiver.

Must be a reseller to purchase this product

Features

  • Distributes an RS422 control signal
  • 1 input x 6 outputs
  • Reamplifies signal on outputs 2 through 6
  • Powered from a 12 V DC source
  • Removable terminal strip for cable connections
  • Compact design

Specifications:

Audio Support NO
UNSPSC Code 46171610