COMMSCOPE ANDREW SOLUTIONS | L2B-PNMNR
LDF2-50 SureFlex(TM) Jumper with interface types N Male and N Male Right Angle, variable length

MFR PART #  L2B-PNMNR
PART #  468708
Minimum 1 EACH
Call for Availability

Features

  • 100% Weatherproof- Waterproof to IEC IP66 (water spray) and IP68 (water immersion) standards, strong, rugged and durable, even in severe temperature conditions, standard black polyethylene jacket to IEC 754-1 standards and also available in a non-halogen flame retardant indoor/outdoor jacket to IEC 754-1, IEC 332-3/C and UL CATVR standards
  • Faster Installation- Factory installed and tested that saves time and cost on-site and global availability that is locally made/locally supported
  • Sweeps Clean- Preset pin depth optimizes electrical performance and right angle connectors feature a one piece gradually swept center pin performs like a straight connector
  • Excellent system performance- 360 Degree solder unique double solder patented technique, Reduces PIM, 100% waterproof, proven Heliax coaxial cable
  • Includes - LDF2-50- Heliax Low Density Foam Coaxial Cable, Corrugated Copper, 3/8 Inch, Black PE Jacket; L2TNR-PL- Type N Male Right Angle Positive Lock For 3/8 Inch LDF2-50 Cable

Specifications:

Type WIRELESS

Spec Sheet

Spec Sheet