COMMSCOPE ANDREW SOLUTIONS | L2TDF-PL
7-16 DIN Female Positive Lock for 3/8 in LDF2-50 cable

MFR PART #  L2TDF-PL
PART #  468723
Minimum 1 EACH
Call for Availability

Specification Description

Positive Lock
Operating Frequency Band: 0 - 10000 MHz
Insertion Loss (Typical): 0.05 dB
Inner Contact Resistance (Maximum): 0.40 mOhm
Average Power: 0.7 kW At 900 MHz
Immersion Depth: 1 m
VSWR: 1.02 - 1.31
Outer Contact Resistance (Maximum): 1.50 mOhm
Average Power Inner Conductor Temperature: 100 deg C (212 deg F)
Insulation Resistance (Minimum): 10000 mOhm
3rd Order IMD (Typical): -107 dBm At 910 MHz
Shielding Effectiveness: -110 dB
Peak Power Maximum: 15.60 kW
Connector Retention Torque: 2.70 N-m (1.99 ft lb)
Attenuation Ambient Temperature: 20 deg C (68 deg F)
Insertion Force: 200 N (44.96 lbf)
Attachment Durability: 25 Cycles
DC Test Voltage: 2500 Volt
Diameter: 28.80 mm (1.13 Inch)
Height: 28.80 mm (1.13 Inch)
Width: 28.80 mm (1.13 Inch)
Nominal Size: 3/8 Inch
Coupling Nut Proof Torque: 35 N-m (25.81 ft lb)
Average Power Ambient Temperature: 40 deg C (104 deg F)
Return Loss: 42.00 - 17.50 dB
Cable Impedance: 50 Ohm
Connector Impedance: 50 Ohm
Interface Durability: 500 Cycles
Length: 51.57 mm (2.03 Inch)
Operating Temperature: -55 to 85 deg C (-67 to 185 deg F)
Storage Temperature: -65 to 125 deg C (-85 to 257 deg F)
Connector Retention Tensile Force: 670 N (151 lbf)
Interface: 7-16 DIN Female
RF Operating Voltage (Maximum, VRMS): 894 Volt
Inner Contact Attachment Method: Captivated
Immersion Test Mating: Mated
Pressurizable: No
Outer Contact Attachment Method: Ring-Flare
Inner Contact Plating: Silver
Body Style: Straight
Mounting Angle: Straight
Outer Contact Plating: Trimetal
3rd Order IMD Test Method: Two +43 dBm Carriers

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet