SUPERIOR ESSEX | L4-199-6A
Interlock Armored

MFR PART #  L4-199-6A
PART #  935279
Minimum 1 Feet
In Stock

Description

Interlock Armored Category 6, Category 5e, Category 3 and/or RG-6 Quad Coax Riser cables provide significant mechanical protection. Interlock armored cables with two or more components of the same type can have either different colored components or un iquely labeled components with the same color. Multiple cables can be constructed in aluminum interlock armored; and the final cable is available in bare metal or with an overall jacket. Each component cable is tested after interlock armoring to ensure that it meets all applicable industry requirements. Cable configurations that include optical fiber distribution cables are also available.

Features

  • Aluminum interlock armored Protects against
  • mechanical stresses
  • Protects against EMI/RFI
  • for reliable performance
  • Provides additional fire
  • protection over riser rating
  • Installs faster and easier
  • than EMT conduit and
  • conventional wire
  • Category cos meets
  • ANSI/TIA-568-C.2 for CAT 3,
  • CAT 5e and CAT 6
  • Supports applications
  • up to 1000BASE-T
  • CMR rated components

Specification Description

Overall Cable Configuration Single to multiple component riser cables surrounded
by aluminum or steel interlock armored
Armor Interlocked aluminum
Armor Jacket Options Non-jacketed or jacketed (matches component color)
Armor/Component Jacket Riser gre PVC
Component Fire Listings UL 1666, UL CMR, c(UL) CMR
Performance Compliance
UL 1569
UL 444
CSA C22.2 No. 214-08
ANSI/TIA-568-C.2
ANSI/ICEA S-90-661-2012
Article 800, NEC (NFPA 70)
RoHS-compliant/RoHS 2-compliant
NRTL Programs UL, c(UL) List

Specifications:

Conductor Type SOLID
Type DATA
UNSPSC Code 26121609

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.