
SCHLAGE (ALLEGION BRAND) | L9092PEU-RX 07A 626 C 12/24VDC
Door Mortise Lock, Keyed, Electrically Unlocking, C Keyway, 12/24 Volt DC, 2-7/8" Depth Lever, Request-To-Exit, Satin Chrome, With Cylinder, A Rose Trim, For Storeroom
Features
- Universal Input Voltage Accepts 12 or 24 Volt DC for Installation Flexibility
- User Selectable Fail Safe/Fail Secure Changing Mode Between EL and EU is as Simple as Flipping a Switch on the Lock Case
- Low Maximum Current Draw 0.4 Ampere Allows Multiple Locks on a Single Power Supply
- Low Holding Current 0.0 Ampere Produces Minimal Heat, Eliminating Hot Levers in Electrically Locking Applications and Allowing Reliable Operation Even in Poorly Ventilated Wood Doors
- All-New RX Switch Monitors the Inside Lever with Enhanced Detection Level that Balances Security with Lever Sensitivity
- New Modular RX Design Can be Added on at a Later Time without Opening the Lock Case
- Standard Allegion Connect Quick-Connect Molex System
- ADA Compliant
Specifications:
Cylinder Type | PREPARED FOR MORTISE CYLINDER |
---|---|
Design | FLAT LEVER NO REUTURN |
Finish | US26D SATIN CHROME |
Function | STOREROOM |
Keyway | SCHLAGE C |
Locking State | SELECTABLE FSE TO FS |
Grade | ANSI GRADE 1 |
Other | 2-3/4" DEADLATCH |
Product Type | ELECTRIFIED MORTISE LOCK |
Sales Category | ELECTRIC MORTISE LOCK |
Solenoid Duty | CONTINUOUS DUTY |
Switches | REX (REQUEST TO EXIT) |
UL Listing | UL LISTED |
Voltage | 12 OR 24V DC |
UNSPSC Code | 46171500 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.