PANDUIT | LCC6-10BWF-L
Two-Hole, Long Barrel With Window, 90 Degrees Angle Tongue, #6 AWG Wire, #10 Stud Hole, .75" Hole Spacing, Pack of 50

MFR PART #  LCC6-10BWF-L
PART #  LCC6-10BWF-L
Minimum 1 Each
Call for Availability

Description

Two-hole, long barrel with window, 90 angle tongue, #6 AWG wire, #10 stud hole, .75" hole spacing.

Features

  • Long barrel maximizes number of crimps and provides premium wire pull-out strength and electrical performance
  • Inspection window to visually assure full conductor insertion
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed and CSA Certified for wide wire range-taking capability when crimped with PANDUIT(TM) Uni-Die(TM) Dieless Crimping Tools
  • Tested by Telcordia - meets NEBS Level 3
  • Meets J-STD-607-A and TIA-942 requirements for network systems grounding applications
  • Available with NEMA hole sizes and spacing

Specifications:

Barrel LONG
Bolt Hole 10MM
Gauge 6 AWG
Holes 2 HOLE
Inspection Hole YES
Lug Material COPPER
Type STANDARD COMPRESSION
UNSPSC Code 39121405

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.