COMPULINK | LCCLCCD5-UPSM
2-Fiber Jumper 16.4ft / 5m Single-mode LC to LC ceramic tip Ultra Polish OS2

MFR PART #  LCCLCCD5-UPSM
PART #  246869
Minimum 1 EACH
In Stock

Description

These ultra polished cable assemblies are LC to LC fiber optic patch cords. The assemblies are constructed using yellow jacketed single-mode riser rated OS2 rated 2mm zipcordage. Also available in other lengths.

Specifications:

Connector Type LC - LC
Fiber Type OS2
Length 5 M | 16.4 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING