COMPULINK | LCCMTRJPD2
2-Fiber Jumper 6.6/2m 62.5 micron multimode LC ceramic to MT-RJ Composite OM1

MFR PART #  LCCMTRJPD2
PART #  246822
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

These cable assemblies are LC to MTRJ female fiber optic patch cords. The assemblies are constructed using orange jacketed 62.5/125 riser rated OM1 rated 1.6mm zipcordage. Also available in other lengths.

Specifications:

Connector Type LC - MT-RJ
Fiber Type OM1
Length 2 M | 6.56 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS