COMPULINK | LCCMTRJPD3
2-Fiber Jumper 10ft / 3m 62.5 micron multimode LC ceramic to MT-RJ Composite OM1

MFR PART #  LCCMTRJPD3
PART #  246823
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

These cable assemblies are LC to MTRJ female fiber optic patch cords. The assemblies are constructed using orange jacketed 62.5/125 riser rated OM1 rated 1.6mm zipcordage. Also available in other lengths.

Specifications:

Connector Type LC - MT-RJ
Fiber Type OM1
Length 3 M | 9.84 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS