PANDUIT | LCD8-14D-L
Two-Hole, Standard Barrel Lug With Window, #8 AWG Wire, 1/4" Stud Hole, 1" Hole Spacing, Pack of 50

MFR PART #  LCD8-14D-L
PART #  LCD8-14D-L
Minimum 1 EACH
Call for Availability

Description

Two-hole, standard barrel lug with window, #8 AWG wire, 1/4" stud hole, 1" hole spacing.

Features

  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Inspection window to visually assure full conductor insertion
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and teperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed and CSA Certified for wide wire range-taking capability when crimped with PANDUIT(TM) Uni-Die(TM) Dieless Crimping Tools
  • Tested by Telcordia - meets NEBS Level 3
  • American Bureau of Shipping Approved
  • Available with NEMA hole sizes and spacing

Specifications:

Barrel STANDARD
Bolt Hole 1/4 INCH
Gauge 8 AWG
Holes 2 HOLE
Inspection Hole YES
Lug Material COPPER
Type STANDARD COMPRESSION