RLE TECHNOLOGIES | LD1000
Single zone leak detection controller; selectable audible, includes LC-KIT, requires 24V AC/V DC

MFR PART #  LD1000
PART #  425896
Minimum 1 EACH
Call for Availability

Description

The SeaHawk LD1000 is a single zone leak detection module that monitors up to 1000 feet (305 m) of sensing cable. It is compatible with all SeaHawk sensing cables and SeaHawk SD-Z & SD-Z1 spot detectors.

As a stand-alone leak detection module, the LD1000 features an audible alarm and three LED indicators. The LD1000 can also integrate into existing monitoring systems. It is ideal for small areas, facilities where the sensing cable or spot detector is exposed or leaks can be easily located, and areas where the audible/visible alarm can be easily noticed.

Features

  • Leak detection controller (single zone)
  • Accepts up to 1000ft / 305m of SeaHawk SC (sensing cable)
  • Identifies that fluid is in contact with the SC
  • Three LED indicators: Power, Leak, Fault
  • Selectable audible alarm annunciation
  • Configurable for supervised or non-supervised operation
  • Adjustable sensitivity settings
  • Two Form C output relays for leak and fault alarms
  • Includes LC-KIT

Tech Info

both

Specifications:

UNSPSC Code 40101700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.