RLE TECHNOLOGIES | LD1500
Distance-read leak detection integration controller; web enabled, includes LC-KIT, requires 24V AC/V DC

MFR PART #  LD1500
PART #  425900
Minimum 1 Each
Call for Availability

Description

The SeaHawk LD1500 is a web-accessible distance-read leak detection appliance that monitors up to 1500 feet (457 m) of sensing cable. Designed for simple integration into existing monitoring systems, it is compatible with all SeaHawk sensing cables and the SeaHawk SD-Z spot detector.

This appliance is ideal for areas where sensing cable may not be visible. The LD1500 is most commonly installed in data centers (under raised floors), museums, libraries, clean rooms, and telecommunication centers. Multiple LD1500s can connect to RLE Technologies LD2100 and LD5100, allowing the LD2100 or LD5100 to identify and annunciate multiple, simultaneous leaks.

Features

  • Leak detection controller (Distance-read)
  • Web-based interface - view alarms and configuration with a Web browser
  • Accepts up to 1500ft / 457m of water sensing cable
  • Identifies the location where fluid is in contact with the sensing cable
  • Integrates via SNMP, Modbus and BACnet
  • Includes LC-KIT
  • Requires PSWA-DC-24

Tech Info

both

Specifications:

UNSPSC Code 40101700

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.