CORNING | LDC-CMH-072
Lightguide Distribution Center (LDC) Housing, LGX Compatible, 7-in, 24 fiber, order connector panels separately

MFR PART #  LDC-CMH-072
PART #  192991
Minimum 1 EACH
Call for Availability

Description

Corning Cable Systems offers a variety of LDC termination products that include adapter housings, stubbed housings, panels and modules. This family of Corning Cable Systems hardware is fully frame compatible with Lucent LGX frames and components. LDC connector housings provide interconnect and cross-connect capabilities between the outside plant, riser or distribution cables and the opto-electronics. The housings can be wall- or rack-mounted in 19- or 23-in equipment racks and are available in a variety of connector capacities. The housings include hardware so they can be mounted to the front or rear of the rack rails or flush mounted to the wall. They are also equipped with standard 12.7 cm (5 in) frontal projection with optional 10.79 cm (4.25 in). These housings can be ordered empty, preloaded with adapter panels or modules, or with a factory-installed cable stub or pigtails.

Applications

Central Office, Carrier Networks, CATV environments

Specification Description

Mounting Type: Rack 19-in, Rack 23-in
Product Type (FOH): Rack-Mountable Hardware
Housing Color: Platinum
Housing Type: LDC
Panel or Module Type: LDC
Dimensions (HxWxD) (Metric-cm): 17.8x43.2x27.9 cm
Dimensions (HxWxD) (US): 7x17x11 in

Specifications:

Connectorized Fibers 72
Loaded UNLOADED
Type RACK MOUNT
UNSPSC Code 39121302

Spec Sheet

Spec Sheet

Data Sheets

SPEC SHEET - PRODUCT FAMILY

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.