LOUROE ELECTRONICS | LE-374 | ASK-4 302
Audio Monitoring System, 12 VDC, 500 Milliampere, Electret Condenser, With 50 Hertz to 15 Kilohertz Microphone, 17.5 Kilo Ohm/600 Ohm Input/Output Impedance Interface Adapter

MFR PART #  LE-374  | ASK-4 302
PART #  797358
Minimum 1 Each
In Stock

Features

  • Omni-Directional Microphone Can Pick Up Normal Sounds 15 Foot Away or within a 30 Foot Diameter Circle
  • Model If -2 Audio Interface Adapter Provides Power to the Microphones
  • Contains Gain Adjust for Each Microphone Output to Prevent Overdriving Of Signal into a DVR, Soundcard, IP Network Camera, Etc. Gain is +100dB Max
  • Audio Test Switch with LED Indicator to Verify the Presence of Audio
  • 12 Volt DC/110 Volt Power Supply Included
  • Connector Cables from Audio Output of If -2 to Audio Input of Recording evice Included
  • Made in USA

Tech Info

UL

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.