ANTAIRA TECHNOLOGIES LLC | LMP-0600-T
Ethernet Switch, Managed, PoE+, Wall/DIN-Rail Mount, 6-Port, 48 to 55 Volt DC, -10 to 70 Deg C Standard, -40 to 75 Deg C EOT, Metal

MFR PART #  LMP-0600-T
PART #  888964
Minimum 1 Each
Call for Availability

Description

Antaira’s LMP-0600 series is a 6-port industrial PoE+ managed Ethernet switch that is IEEE 802.3at complaint and is embedded with 4*10/100Tx Ethernet ports that support IEEE802.3at/af for a maximum of 30 watts per port, and 2*10/100Tx Fast Ethernet por ts.

Features

  • Supports 4 10/100TX IEEE 802.3at/af Compliant with 30 Watt/Port and 2 10/100TX Fast Ethernet Ports
  • Network Redundancy Support RSTP/MSTP and G.8032 ERPS (Recovery Time Less than 50 Millisecond)
  • Configuration Web Console, Serial, CLI Command
  • Supports IGP V1/V2 up to 256 Groups
  • PoE Ping Alarm Function for PoE Ports Power Recycle
  • System Warning Setting for Automatic Warning Through E-Mail
  • RoHS Compliant

Specifications:

UNSPSC Code 43222612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.