ANTAIRA TECHNOLOGIES LLC | LNP-1002G-SFP-T
10-Port Industrial PoE+ Unmanaged Ethernet Switch, w/ 8*10/100/1000Tx (30W/Port) + 2*100/1000 SFP Slot; EOT: - 40 ~ 75C

MFR PART #  LNP-1002G-SFP-T
PART #  888967
Minimum 1 EACH
Call for Availability

Description

Antaira’s LNP-1002G-SFP-T industrial gigabit unmanaged Ethernet switch series are IP30 rated and DIN-Rail mountable. Each unit is designed with 8 gigabit Ethernet ports that are IEEE 8023.at compliant (power-over-Ethernet plus) and has two dual rate (1 00/

Features

  • Supports 8-Port 10/100/1000Tx IEEE 802.3at PoE+ Compliant with 30W per Port, and 2-Port 100/1000 SFP
  • 20Gbps Back-Plane (Switching Fabric)
  • Supports Auto MDI/MDI-X Function
  • 9.6Kbytes Jumbo Frame Support
  • UL Class I, Division 2 Certified
  • Redundant Powerput Design: 12~36VDC
  • 8K MAC Address Table
  • Built-in 1 Relay Output for Power Failure Warning
  • IP30 Rugged Metal Case Design
  • Operating Temperature Range - EOT: -40 to 75 C
  • 5-Year Warranty

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.