FORT LOCK (NATIONAL CABINET) | LOCKVIEW-5PRO
Electronic Access Control Lockview Software, Network, 2-Way, 64-Bit, Windows XP/7, 2 GB RAM/Hard Drive, SQL Server, With (2) LIC, (1) USB/Cable, For eLock

MFR PART #  LOCKVIEW-5PRO
PART #  CS112747
Minimum 1 Each
Call for Availability

Features

  • Lockview Wizard, Assists User with Creation of Databases and Connection to Elocks
  • Time Based Restrictions for Access Control, Individual or Group
  • Easy to Use, with Many Programmable Options, and Can be Used to Update All Elocks Through a Facility’s Existing Wi-Fi or Ethernet Infrastructure
  • Lockview Provides a Comprehensive Audit Trail of Access Attempts and Allows Programmable Time-Based Restrictions
  • The Transmission of Elock Access Data (Audit Trail) and Temperature Logs Occurs Wirelessly from the Elock to a Facility’s Wireless Access Point (I.E. Router) or by Ethernet Connection, Where the Information is then Delivered to the Network Server
  • Resides on the Network and Directs Information from the Server to Lockview for Processing
  • The Logging Frequency Feature Allows the Administrator to Set How Often the Compx Elock Records Temperatures When in Range and When Out of Range
  • Produce, Ereports Can be Set up to Automatically Create and Send Both Audit Trail and Temperature Data Reports to a List o f Email Addresses on a Daily, Weekly or Monthly Basis
  • Dual Credential Requires Two Different Credentials to Gain Access
  • Alarm Volume Settings

Specifications:

Product Type APPLICATION
Sales Category SOFTWARE
Software Type ACCESS CONTROL
UNSPSC Code 43232901

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.