CHIEF MANUFACTURING | LPAUS
Large Fusion Manual Height Adjustable Mobile AV Cart

MFR PART #  LPAUS
PART #  879254
Minimum 1 Each
Call for Availability

Description

This mobile Fusion AV cart incorporates rounded edges and sleek features to give the cart a softer professional feel that fits well in corporate and classroom environments. The height can be adjusted by one person via hand or 1/2" hex bit on a power dr ill.

Note: shelf and CPU holder accessories sold separately.

Features

  • Sleek look suitable for multiple environments
  • Turn knob allows single user to easily adjust the screen height by hand or 1/2" hex drill bit to any height between 50 and 70 inches (127 - 177 cm)
  • Flexible cable covers allow lay in access anywhere along column
  • Centris Technology provides tilt and roll with use of knobs
  • Landscape screen orientation (portrait only if screen is at least 34" tall and has a mounting pattern 400 X 400mm or smaller)
  • Ships with preassembled heavy-duty casters (front two castes are lockable)

Specifications:

UNSPSC Code 45111800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.