
Description
Ideal for interactive applications, Fusion mounts with dynamic height adjust capability create better accessibility to technology in the boardroom and the classroom. The height adjustable solution provides ultra-smooth and fast vertical travel with alm ost no effort. Ships fully assembled with LSM1U mount to make this a complete aesthetic solution.
Easy to install. Easy to adjust.
Must be a reseller to purchase this product.
Features
- Height adjustable box allows up to 15.75" (400 mm) of vertical adjustment instantly
- ControlZone for post-installation fine-tuning of height and leveling
- Set screws keep the mount rigid, stable and secure throughout the life of the installation
- Built i cable stand provides easy access under the screen
- ClickConnect offers an audible click when the screen safely engages with the mount
- A full line of accessories can be installed with the mount and the entire unit can be adjusted together
Specifications:
Mounting Location | SURFACE |
---|---|
Color | BLACK |
Mount Function | FIXED |
Operation | MANUAL |
Orientation | LANDSCAPE AND PORTRAIT |
Post Installation Adjust | NO |
UNSPSC Code | 45111800 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.