BOSCH SECURITY SYSTEMS | LTC 8801/60
ALLEGIANT CCTV SWITCHING BAY, CPU & POWER SUPPLY, 120 V AC, 60 Hz

MFR PART #  LTC 8801/60
PART #  285473
Minimum 1 EACH

Description

The LTC 8800 Series Allegiant Video Switcher/Control Systems combine both switching and computer technology to provide powerful performance and unique system features for the security user. Offering full matrix switching capability, these systems can be programmed to display the video from any camera on any monitor, either manually or via independent automatic switching sequences.The LTC 8800 Series provide versatile modular construction, accommodating up to 256 camera inputs, 64 monitor outputs, 32 keyboards, 1024 alarm points, a computer interface port, and a logging printer port.

Must be a reseller to purchase this product

Features

  • 256 Camera by 64 monitor switching
  • Expandable to larger matrix sizes
  • Modular construction
  • Powerful alarm handling capabilities
  • SalvoSwitching and SatelliteSwitch capability
  • PC-based software package available
  • Two-digit site plus 4-digit camera ID mode

Specifications:

Audio Support YES
Capacity 256 X 64 CHANNEL
Form Factor BOX
PTZ Control YES
Type VIDEO SWITCHER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.