HELLERMANNTYTON | LTP16-M20-S
Liquid-Tight Metallic Comp Swivel Ftg, Flexible, Straight, M20 Metric Thread, 0.38" (16mm) Dia, NPB Metal

MFR PART #  LTP16-M20-S
PART #  916620
Minimum 1 Pack
Call for Availability

Description

Multipart straight compresssion fitting with swivel external Metric threads for liquid-tight performance. Constructed with nickel plated brass components that resists corrosion, ensures high mechanical strength and electrical continuity. Fitting compri sed of body, swivel thread, nut, grounding ferrule and nylon compression seal. For use with LTP series liquid tight metallic conduit.

Features

  • Multipart compression fitting includes nylon seal for ingress protection ratings to IP66 + IP67 + IP68 + IP69.
  • Swivel feature allows conduit system to be fully assembled, complete with wiring, while still allowing the fitting to be screwed into a metri c threaded entry box without having to rotate the conduit.
  • Insulated throat protects condutors from mechanical damager caused by vibration.
  • Durable nickel plated brass material provides high mechanical strength and resistance to oil and corrosion.
  • Intrchangeable with all LTP series liquid-tight metallic conduits made to UL360 sizes.

Specifications:

Location INDOOR
Type ACCESSORY
UNSPSC Code 39121311

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.