HELLERMANNTYTON | LTP20-M20-CUL45
Liquid-Tight Metallic Comp Fitting, Flexible, Ins Throat, 45-Elbow, Fixed M20 Metric Thread, 0.50" (20mm) Dia, NPB Metal

MFR PART #  LTP20-M20-CUL45
PART #  916628
Minimum 1 Pack
Call for Availability

Description

Multi-part 45 Elbow compresssion fitting with fixed external Metric threads for liquid-tight performance. Metric threaded fittings supplied with insulated throat which protects conductors from mechanical damage caused by vibration. Constructed with Nic kel Plated Brass components that resists corrosion, ensures high mechanical strength and electrical continuity. Metric thread is UL Listed and suitable for hazardous locations as defined by NEC Article 501. Fitting comprised of body, nut, grounding fer rule and nylon compression seal. For use with LTP series liquid tight metallic conduit.

Features

  • UL Listed to UL514B standards.
  • Multi-part compression fitting include nylon seal for ingress protection ratings to IP66 + IP67 + IP68 + IP69.
  • Durable Nickel Plated Brass material provides high mechanical strength and resistance to oil & corrosion.
  • Suiable for knockouts or Metric threaded entries.
  • Interchangeable with all LTP series liquid-tight metallic conduits made to UL360 sizes.
  • Suitable for use in hazardous locations as per NEC Article 501 (B)(2): Class I, Division 2; Article 502 (A)(2) & (B)(2) Class II, Division 1 and 2; and Article 503 (A)(3) & (B)(3) Class III, Divisions 1 and 2.

Specifications:

Diameter 0.5"
Location INDOOR
Type ACCESSORY
UNSPSC Code 39121311

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.