HELLERMANNTYTON | LTPPU40B-10M
Liquid-Tight Metallic Conduit, Flexible, 1.25" (40mm) Dia, Galvanized Steel w/Halogen Free Polyurethane Cover, Black

MFR PART #  LTPPU40B-10M
PART #  916711
Minimum 1 Feet
Call for Availability

Description

A flexible, liquid tight galvanized steel conduit with a smooth oil resistant polyurethane coating. LTPPU series is a halogen free conduit designed for low temperature performance, and has excellent flame retardation, limited smoke and low toxicity pro perties. Use with LTP or LTPUL series metallic fittings for IP66 + IP67 + IP68 + IP69 ratings. May be used in hazardous locations when accompanied with LTPUL or EXD metallic fittings.

Features

  • Flexible metallic conduit provides liquid-tight performance to IP66 + IP67 + IP68 + IP69 when used with LTP or LTPUL fittings.
  • Helically wound (spiral) galvanized steel core with an interlocking design delivers high degree of compression strength and i mpact resistance.
  • Polyurethane cover resists oil and will not crack or breakdown in low temperature applications.
  • Low fire hazard cover rated UL94 V0.
  • Manufactured to UL360 size requirements.
  • Halogen Free.

Specifications:

Color BLACK
Construction SMOOTH OUTSIDE / SMOOTH INSIDE
UNSPSC Code 39131706

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.