TRANSITION NETWORKS | M/GE-ISW-SFP-01
Mini Gigabit Ethernet Unidirectional Media Converter
10/100/1000Base-T Port to 100/1000Base-X Port

MFR PART #  M/GE-ISW-SFP-01
PART #  687085
Minimum 1 Each
In Stock

Description

Unidirectional communication is often used to safeguard information in secure environments such as government agencies and military networks. A unidirectional device, sometimes referred to as a unidirectional security gateway or a data diode, provides a connection between two or more networks with different security classifications and helps to protect assets by ensuring information is directed only to, or from, the appropriate network as designated by the directional device.

Features

  • Unidirectional data transmissions over fiber to, or from, secure networks
  • Simplex communications only requires one strand of fiber cable
  • Applications require a transmit-only converter to be paired with a receive-only converter
  • Converters support dual peed 100/1000Mbps SFP modules offering great flexibility to meet network requirements
  • Converters use duplex SFP modules but the transmitting converter only uses the TX port on the SFP, while the RX port is deactivated. Likewise the receiving converter only uses the RX port, while the TX port is deactivated
  • Unit and port LEDs allow for quick status information
  • Auto-Negotiation on the 10/100/1000 copper port
  • Auto-MDI/MDIX configuration
  • Jumbo Frame Support

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology 10000BASE-T
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.