CHATSWORTH PRODUCTS INC (CPI) | M1030-741
Cabinet Freestanding Megaframe 84"Hx19"Wx30"D Metal Front Door, Side Panels, Black

MFR PART #  M1030-741
PART #  239942
Minimum 1 EACH
Call for Availability

Description

The M-Series MegaFrame Cabinet System supports a vast array of potential applications. The cabinet is available in 72", 78" and 84" heights and in varying widths and depths to meet the most stringent demands. Also, the M-Series cabinet system allows the user to specify mounting rail options that are designed to meet demands of the Communication and Information Technology (IT) market. This series makes it possible to mount equipment such as the Compaq(R) Proliant Rack-Mount Servers, Dell(R) Power Edge Servers, Sun(R) Equipment, IBM(R), HP(R) and other equipment within the same MegaFrame Cabinet.

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Material ALUMINUM
Model SERVER
Overall Depth 30"
Mounting Width 19"
Overall Width 27.32"
Multi-compartment NO
Nema Rating NO
Rack Units 45U
Seismic Rating NO
Type FREE-STANDING
Overall Height 84"
Rail Style TAPPED

Spec Sheet

Spec Sheet

Data Sheets

SOLUTIONS GUIDE