CHATSWORTH PRODUCTS INC (CPI) | M1044-701
M-Series MegaFrame Cabinet; 19"W x 84"H x 39"D; Black; Top Panel - Vented; Rail Type - Square Punched; Sides - No; Front Door - No Door; Rear Door - No Door; Partially Assembled (Knocked Down)

MFR PART #  M1044-701
PART #  287046
Minimum 1 EACH
Call for Availability

Description

The M-Series MegaFrame Cabinet System supports a vast array of potential applications. The cabinet is available in 72", 78" and 84" heights and in varying widths and depths to meet the most stringent demands. Also, the M-Series cabinet system allows the user to specify mounting rail options that are designed to meet demands of the Communication and Information Technology (IT) market. This series makes it possible to mount equipment such as the Compaq(R) Proliant Rack-Mount Servers, Dell(R) Power Edge Servers, Sun(R) Equipment, IBM(R), HP(R) and other equipment within the same MegaFrame Cabinet.

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Model SERVER
Overall Depth 39"
Type FREE-STANDING
Material ALUMINUM
Overall Width 27.32"
Rack Units 45U
Mounting Width 19"
Multi-compartment NO
Nema Rating NO
Overall Height 84"
Rail Style SQUARE-PUNCHED
Seismic Rating NO

Spec Sheet

Spec Sheet