COMMSCOPE ENTERPRISE SOLUTIONS | M104SMB-A-270 | 107952467
Surface Mount Box, M104 Type, Four Port, Gray

MFR PART #  M104SMB-A-270  | 107952467
PART #  189432
Minimum 1 EACH
In Stock

Description

CommScope 100 Series Universal Standard Surface Mount Boxes can be attached to any flat surface with the provided screws or double-sided adhesive tape. All information outlets simply snap into place. These U-rated plastic boxes are available in 1, 2, 4, 6, or 12 outlet versions. Dust covers are provided in versions with 4 or more ports. Available in four colors.

Features

  • Supports a wide range of applications and configurations using the following snap-in components:
  • - 8 Position Modular Outlets
  • - RCA Adapters
  • - S-Video Outlets
  • - BNC Adapters
  • - Coaxial Couplers
  • Cable entrances available through the base and/or sides
  • Can mount to any solid surface
  • UNSMB package includes double sided tape, screws and dust covers (for units with 4 or more ports)

Specifications:

Color GREY
Loaded NO
Mounting SURFACE MOUNT
Number of Ports 4

Spec Sheet

Spec Sheet