ALPHA WIRE | M13325
Manhattan-Electrical-Cables, Audio_Video, 25 Conductor, 22 AWG, Unshielded, 300 V, PVC Jacket, SR-PVC Insulation, 0.38 Jacket Diameter, 0.04 Jacket Thickness, 7/30 Stranding

MFR PART #  M13325
PART #  M13325
Minimum 100 FEET
Call for Availability

Applications

Manhattan Electrical Audio/Video Cables are used in a variety of applications from intercom systems to broadcast studios, our range of audio/video cable allows you to tackle the toughest needs easily and reliably.

Tech Info

CA Prop 65
CSA CM
REACH Regulation _EC 1907_2006_
UL AWM 2576
UL CM

Specifications:

Conductor Count 25 CONDUCTORS
Conductor Material TINNED COPPER
Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating GENERAL PURPOSE
Insulation Material SRPVC-SEMI-RIGID PVC
Jacket Material PVC-POLYVINYL CHLORIDE
NEC Rating UL LISTED ART 800
Screen/Shield NO

Spec Sheet

Spec Sheet