SECURITRON MAGNALOCK CORP | M34R
Electromagnetic Lock, 12/24 Volt DC, 320/170 Milliampere, 10-1/2" Length x 1-1/8" Depth x 1-1/2" Height

MFR PART #  M34R
PART #  CS202763
Minimum 1 EACH
In Stock

Description

The M34R secures single sliding doors with Magnalock strength for traffic control applications within a monitored perimeter. The recessed design on the edge of the door that comes against the frame when the door is closed conceals the maglock for hidde n protection that blends with the aesthetics of the opening. Works great on automatic single sliding doors or on sliding doors for patios, storage closets and more.

Features

  • Patented Instant Release Circuit No Residual Magnetism
  • Recessed for Aesthetically Appealing Finish
  • Fully Sealed Electronics Tamper Proof and Weatherproof
  • All Ferrous Metal Surfaces Plated to MIL Specification
  • Automatic Dual Voltage No Field AdjustmenRequired
  • Lock Options Include Bondstat Magnetic Bond Sensor and Integrated Door Position Switch

Specifications:

Finish US32D SATIN STAINLESS STEEL
Holding Force lbs 600
Input Voltage SELECTABLE 12 OR 24 VOLT DC
Mounting RECESSED
Product Type SINGLE ELECTROMAGNETIC LOCK
Sales Category ELECTRIC MAGNETIC LOCK
UL Listing UL LISTED
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.