SECURITRON MAGNALOCK CORP | M380BDX-313
Electromagnetic Lock, 12/24 Volt DC, 530/280 Milliampere, 10" Length x 2-7/16" Depth x 2-3/16" Height, Satin Brown, With BondSTAT, Door Position Switch, Request to Exit

MFR PART #  M380BDX-313
PART #  CS102261
Minimum 1 EACH
Call for Availability

Features

  • Bracket Mounting Provides the Easiest Install for Out-Swing Doors
  • Innovative Install Template for an Effortlessly Accurate Alignment Between Magnet and Armature Plate
  • Sleek, Low Profile and Refined Lines for Improved Aesthetics
  • LED Visual Locked Statu with Configurable Red/Green Color Output
  • Bondstat Lock Bond Sensor Patented
  • Integrated Door Position Switch
  • Autosensing Dual Voltage with Microprocessor Technology
  • Adjustable Automatic Relock Timer (0.5 to 15 Seconds)
  • Wire Chamber with Anti-Tamper tch
  • Efficient, Low Power Usage
  • Size Optimized for Use with Door Closers

Specifications:

Finish US313
Holding Force lbs 600
Input Voltage SELECTABLE 12 OR 24 VOLT DC
Mounting SURFACE MOUNTED
Sales Category ELECTRIC MAGNETIC LOCK
Product Type SINGLE ELECTROMAGNETIC LOCK
Switches BOND SENSOR
UL Listing UL LISTED
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.