SCHLAGE | M450
Electromagnetic Lock, 12/24 Volt DC, 10-1/4" Length x 1-3/4" Depth x 3" Height, 22 to 14 AWG Wire, 1000 Pound Holding Force

MFR PART #  M450
PART #  CS464270
Minimum 1 EACH
In Stock

Features

  • M400 Series Electromagnetic Locks or Mag Locks Are Used as Part of an Electronic Security Solution Usually Combined with Push Bars, Request-To-Exit Devices and Credential Readers
  • They Are an Easy-To-Install Alternative to Electric Strike or Electric Lo ck Products with a Bayonet Mounting Design that Eliminates the Need to Hold the Lock Overhead While Securing
  • M400 Series Models Are Designed Specifically with the Customer in Mind to be Robust and Easy to Configure
  • Sixteen Models Cover a Full Range of Needs with 500, 1000 and 1500 Pound Hold Force Options in Single and Double Configurations, with and without Delayed Egress
  • The Additional Plus Models in All Configurations Add Intelligent Sensing and Reporting Features Needed for Integration with Acce ss Control Systems
  • All Schlage Electromagnetic Locks Come with a Limited Lifetime Warranty on the Magnetic Coil Assembly for Added Confidence in the Longevity of These Robust Products

Specifications:

Finish US28 SATIN ANODIZED ALUMINUM
Input Voltage SELECTABLE 12 OR 24 VOLT DC
Holding Force lbs 1000
Mounting SURFACE MOUNTED
Product Type SINGLE ELECTROMAGNETIC LOCK
Sales Category ELECTRIC MAGNETIC LOCK
UL Listing UL LISTED