SCHLAGE (ALLEGION BRAND) | M490DE
Electromagnetic Lock, Delayed Egress, 12/24 VDC, 0.75/0.45A, 12-1/2" Length x 3-1/16" Depth x 3" Height, 1500 Lb Load, Aluminum Housing, Satin

MFR PART #  M490DE
PART #  CS459952
Minimum 1 EACH
In Stock

Features

  • 15 Second Delay Activated by Internal Plunger Switch or Auxiliary Input
  • LED Indication With Audible Alerts
  • Release Input, Reset Input, Fire Alarm Input
  • Plus Models Offer Magnetic Bond Sensor, Adjustable Relock Time Delay and Door Position Switch
  • Autotic Voltage Selection
  • Bayonet Mount Simplifies Installation by Eliminating the Need to Hold Lock Overhead While Securing
  • Armature Pivot Feature Compensates for Slight Opening Imperfections

Tech Info

UL, NFPA

Specifications:

Finish US28 SATIN ANODIZED ALUMINUM
Holding Force lbs 1500
Input Voltage SELECTABLE 12 OR 24 VOLT DC
Mounting SURFACE MOUNTED
Product Type SINGLE ELECTROMAGNETIC LOCK
Sales Category ELECTRIC MAGNETIC LOCK
UL Listing UL LISTED
Switches BOND SENSOR AND DOOR STATUS
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.