AASTRA | M5008 BLACK | B0240401
Digital Centrex Telephone - Black, Loop-powered

MFR PART #  M5008 BLACK  | B0240401
PART #  243842
Available in 1 Each increments
Minimum 1 Each
Usually ships between 14 and 28 business days

Features

  • Since the M5008 is loop powered, you can be sure your display for Feature/Line Indicators will always work, even during power outages.
  • Larger buttons on the keypad make dialing easy and quick.
  • Eight line/feature keys let you configure the M5008 to suit your requirements.
  • The M5008 includes eight programmable line/feature keys as well as conveniently placed, color-coded Hold and Release keys for improved efficiency and better call processing.
  • The built-in speaker permits on-hook dialing and makes it easy to access voice mail.
  • The Integrated Wall Mount Kit gives you everything you need to install the M5008 on the wall if you wish

Specifications:

Call Waiting YES
Caller ID NO
Color BLACK
Data Port NO
Display NO
Flash Key NO
Hold Button YES
Intercom NO
Headset Jack NO
Line Size 1
Message Waiting YES
Mute Button NO
Redial YES
Speaker Phone NO
Type CENTREX
Technology DIGITAL DSS
UNSPSC Code 43191508

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.