COMPULINK | M88DE25F603
Patch Cord Modular 24 AWG 4-Pair stranded Enhanced Category 5e A/B 25ft Red

MFR PART #  M88DE25F603
PART #  MM25-AX6-03
Minimum 1 EACH

Description

These cable assemblies are Enhanced Category 5e UTP PVC 24 awg, 8-position red jacketed modular assemblies. The assemblies are constructed using stranded cordage. The assemblies are T568A/B universally wired Straight-Through. Also available in other colors and lengths.

Specifications:

Category CATEGORY 5E
Color RED
Connector Type RJ45 TO RJ45
Lengths 25 FT. | 7.62 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Data Sheets

TECHNICAL DRAWING