COMPULINK | M88DE5FC602B
Patch Cord Modular 24 AWG 4-Pair stranded Category 6 568A/B 5ft Black with boots

MFR PART #  M88DE5FC602B
PART #  MM05-AXC6-02B
Minimum 1 EACH
Call for Availability

Description

These cable assemblies are Category 6 UTP PVC 24 awg, 8-position black jacketed modular assemblies. The assemblies are constructed using stranded cordage, and are booted. The assemblies are T568A/B universally wired Straight-Through, and are component compliant. Also available in other colors and lengths.

Specifications:

Category CATEGORY 6
Color BLACK
Connector Type RJ45 TO RJ45
Lengths 5 FT. | 1.52 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS

Data Sheets

TECHNICAL DRAWING