LOCINOX USA | MAMMOTH180-ZILV
HEAVY DUTY 180 HYDRAULIC GATE CLOSER AND HINGE FOR GATES UP TO 330 LBS

MFR PART #  MAMMOTH180-ZILV
PART #  CS109928
Minimum 1 Each
In Stock

Description

Sleek and powerful self-closing hinge for 180 gate situations. The Mammoth is perfectly fit for gates up to 330 lbs. It is equipped with a double bearing for exceptional functionality. An Active Thermal System guarantees a constant closing speed, unaf fected by weather conditions. The Dino hinge is included.

Features

  • 180 self-closing double bearing hinge with adjustable closing speed and final snap
  • Robust yet stylish design with high quality components
  • Weatherproof aluminum housing designed for exterior use
  • Consistent closing speed thanks to patented hydraulic daping
  • ADA compliant (5 lbs; max 16 Nm) from gate widths of 3ft. or more
  • Vandal and tamper proof
  • For left and right opening gates
  • Fast and easy installation with Quick-Fix
  • Installation gap 9/16 min up to 1-3/8" max (ornamental); 3/4" adjustability in ght

Specifications:

Product Type SPRING
Sales Category HINGE, SPRING
UNSPSC Code 46171500

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.