SIEMON COMPANY | MAX-TT | MAX-TT
MAX TurboTool for Cat 5e and Cat 6

MFR PART #  MAX-TT  | MAX-TT
PART #  525217
Minimum 1 Each
In Stock

Description

Siemon’s new MAX TurboTool significantly reduces the time associated with the termination of category 5e and 6 UTP MAX outlets. In contrast to single conductor punchdown tools which require eight individual termination cycles for each outlet, the MAX T urboTool seats and cuts all 8 conductors with a single action.

Features

  • Durable Construction: 13 gauge CRS ensures reliable operation through daily handling
  • Definitive Ratcheting Action: Provides positive audible and tactile feedback indicating that the termination process is complete
  • Established Platform: The tool shares the same proven core ratcheting platform as Siemon’s PT-908 crimp tool which has been in the market for nearly 20 years
  • High Contrast Colors: Provide optimal visibility to prevent tool from inadvertently being left behind in low light areas
  • Replaceable Termination Cartridges: Allows the wearable part of the tool to be readily replaced
  • Retention Clip: Ensures outlets are fully seating prior to termination

Specifications:

Copper Type PUNCHDOWN/IMPACT
Type COPPER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.