ALTRONIX | MAXIMAL33RD
2 Power Supply/Chargers with Access power Controllers - 16 PTC outputs, each set of 8 outputs are selectable for 12V DC or 24V DC @ 6 amp (12 amp max.), Fail-Safe or Fail-Secure, Fire Alarm disconnect, 2U EIA 19" Rack Mount Chassis, 115V AC input.

MFR PART #  MAXIMAL33RD
PART #  427575
Minimum 1 EACH
In Stock

Description

2 Power Supply/Chargers with Access power controllers - 16 PTC outputs, each set of 8 outputs are selectable for 12V DC or 24V DC @ 6 amp (12 amp max.), outputs are individually selectable for Fail-Safe or Fail-Secure operation, fire alarm disconnect i s selectable by output, AC & battery monitoring, 2U EIA 19" Rack Mount Chassis, 115V AC input.

Must be a reseller to purchase this product

Specifications:

Amps 10.1 TO 20
Battery Charging BATTERY CHARGING CIRCUIT
Battery Type Req SEALED LEAD ACID OR GEL
Input Voltage 120V AC
Fire Alarm Zones 1
Product Type BOXED POWER SUPPLY
Sales Category POWER SUPPLY
Output Voltage SELECTABLE 12 OR 24 VOLTS DC

Spec Sheet

Spec Sheet