HELLERMANNTYTON | MBT5S-S
Stainless Steel Tie, 5" Long, 202lb Tensile Strength, SS304, Metal, 100/pkg.

MFR PART #  MBT5S-S
PART #  534142
Minimum 1 PACK
Call for Availability

Description

HellermannTyton’s stainless steel ties are designed to secure hoses, cables, poles, pipes, and more when harsh environmental conditions may adversely affect the bundling application. Used where corrosion, vibration, weathering, radiation, and temperature extremes are a concern, HellermannTyton’s stainless steel ties can be used in virtually any indoor, outdoor, and underground application.

Applications

Grade 304 material is commonly used for stainless steel bundling applications and suits most general purpose requirements. It features the ability to withstand most environmental conditions, particularly in applications where vibration, general weathering, radiation and temperature extremes are a concern.

Features

  • Self locking, ball bearing mechanism for quick and easy installation, either by hand or by tensioning tool
  • Fully enclosed head does not allow dirt or grit to interfere with locking mechanism
  • High tensile strength option for added strength and safety on heavy duty applications

Specifications:

Type CABLES TIES AND ACCESSORIES

Spec Sheet

Spec Sheet