ORTRONICS | MC5E25-05
Clarity 5E Premium Category 5e Modular Patch Cord, Green, 25’, Category 5e, Four-pair UTP Stranded 24 AWG PVC/CM

MFR PART #  MC5E25-05
PART #  MM25-OR6C-04
Minimum 1 EACH
Call for Availability

Description

Clarity 5E Premium Category 5e Modular Patch Cord, green, 25’, Category 5e, four-pair UTP stranded 24 AWG PVC/CM

Features

  • ETL third party tested and verified to TIA/EIA 568B.2 Category 5e component specifications: Ensures Category 5e component performance.
  • Each cord is factory tested: Ensures every cord shipped meets Category 6 component specifications.
  • Center tuned techno

Specification Description

Wire Gauge: 24 AWG
Connector Type End One: Plug, HSG, eight-contact, RJ45, high performance
Connector Type End Two: Plug, HSG, eight-contact, RJ45, high performance
Jacket Color: Green
Length Metric: 4.57 m
Pinning: Straight 1-1, 2-2, 3-3, etc.
Typical Application: 10Base-T 100Base-TX 1000Base-T 1000Base-TX 155 Mb/s ATM 1 Gb/s ATM (CB1G)
Diameter (USA): 0.28 in.
Termination: 8-Po Mod
Category Rating: Category 5e
Cord Length (USA): 25 ft.
Diameter Metric: Diameter Metric: Cord Length (USA): 25 ft.
Cable Type: Four-pair tranded UTP non-plenum
Performance Rating: Category 5e

Specifications:

Category CATEGORY 5E
Connector Type RJ45 TO RJ45
Color GREEN
Lengths 25 FT. | 7.62 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.