BOGEN | MCP35A
Master Control Panel, 120 Volt AC at 60 Hertz, 100 Watt, 19" Width x 10" Depth x 3-1/2" Height

MFR PART #  MCP35A
PART #  730865
Minimum 1 Each
In Stock

Features

  • Instantaneous 2-Way Communication and Distribu-Tion of Background Music or Other Program Material
  • Instant Emergency and All Rooms Announcements
  • Remote Emergency Paging Capabilities
  • Color-Coded Front Panel for Easy Operation Includes Green Guidelines fr the Intercom Channel, Amber Guidelines for the Program Channel, and a Red Pushbutton Used for Emergency Page
  • Includes Two Built-In Amplifiers (20-Watt Intercom Amplifier and 35 Watt Program Amplifier)
  • Provision for Time Signaling, Telco, and Voice Call-In2 Lo-Z Balanced Microphone Inputs
  • 1 Hi-Z Unbal-Anced Aux Input
  • 25V Booster Input and Telephone Paging Input
  • 25V Balanced Line Output
  • Terminals Provided to Activate the Time Signal Feature and Telco Page Feature
  • Call-In Switches Can Include a Prcy Mode
  • Operates from a 120V, 60 Hz AC Source and Consumes No More Than 100 Watts
  • Front Panel Finished in Black

Specifications:

Type PROCESSOR
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.