COMMAND ACCESS TECHNOLOGIES | MDARLP88EU 24V 3FT 6IN ALUM
Door Latch Pullback, Electrically Unlock, Rim, Solenoid Driven, Adams Rite, 24 Volt DC, 3’ Length x 6" Width, Aluminum, With Power Module, For Exit Device

MFR PART #  MDARLP88EU 24V 3FT 6IN ALUM
PART #  CS509295
Minimum 1 EACH
Call for Availability

Features

  • High-Performance Quality Solenoids Designed for Demanding Applications, Extended Duration Latch Pullback Capability for Continuously on Conditions, Low Amperage Solenoid Allows for Centralized Power Supplies and Extended Wire Runs up to 700 Foot with 1 8/2 Wire, Six Foot Power Cable with Quick Connect Included, the Slim, Attractive Low Profile Design Projects Less than 3 Inch from the Face of the Door, Retrofits Adams Rite 8800 Series, Maintains Factory Dogging

Specifications:

ANSI Grade ANSI GRADE 1
Finish US28 SATIN ANODIZED ALUMINUM
Function ELECTRIC LATCH RETRACTION
Input Voltage 24 VOLTS DC INTERMITTENT DUTY
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type RIM DEVICE
Rail Length - Inches 42 INCHES
Sales Category ELECTRIC EXIT DEVICE, RIM
Stile Type NARROW STILE APPLICATION
UL Listing Type PANIC HARDWARE
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.