COMPREHENSIVE CONNECTIVITY | MDVI-MDVI-6PRO
MicroFlex Low Profile DVI-D Cables 6ft

MFR PART #  MDVI-MDVI-6PRO
PART #  509295
Minimum 1 Each
Call for Availability

Description

These are easily the most flexible DVI cables on the market today. Their low profile design and un-heard of flexibility make them perfect for use in surface access boxes, equipment racks and other tight spaces. The pro grade construction consists of a smaller 30 awg tinned copper contruction for superior digital image quality and speeds up to 10.2 Gbps. Premium shielding ensures proper rejection of EM and RF interference. This versatile cable supports resolutions of up to 1900x 1200 @ 60 Hz and 1080 p. Gold plated contacts and our famous Lifetime Warranty come standard.

Features

  • Perfect for surface access boxes and other tight spaces
  • State of the Art Flexibility
  • Supports DVI-D Single Link up to 1900x 1200 @ 60 Hz and 1080p
  • High Speed up to 10.2Gbps
  • 30 Awg Copper Construction
  • Low Bend Radius
  • Gold Plated Contacts
  • Lifetimeanty

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.