COMMSCOPE SYSTIMAX SOLUTIONS | MGS400-226 | 700206709
GigaSPEED XL MGS400 Series Category 6 U/UTP Information Outlet, green

MFR PART #  MGS400-226  | 700206709
PART #  246746
Minimum 1 EACH
In Stock

Description

The SYSTIMAX MGS400 Information Outlet is a high-speed LAN connector featuring patented Cross-talk cancellation techniques for superior near-end cross-talk (NEXT & PSNEXT) performance, when installed as part of a complete GigaSPEED XL channel. CommScop e

Features

  • Electrical performance guaranteed to meet or exceed TIA/EIA 568-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
  • Snaps into standard SYSTIMAX M-Series faceplates, surface-mount boxes, consolidation point boxes, or SYSTIMAX modular panels. Can also be mounted either at 90 degrees (straight) or 45 degrees (angled) in any SYSTIMAX faceplate
  • Universal design and label supports both T568 A & B wiring
  • Optional Plastic Icons (M61A) and Dust Covers (M20A) available in several colors
  • Backward compatible with Category 5e, 5 and 3 cords and cables, however optimal performance achieved when used with GigaSPEED XL GS8E patch cords
  • Can support network line speeds in excess of 1 gigabit per second
  • Qualifies for a 20-year product and applications assurance warranty when included as part of a
  • certified SYSTIMAX GigaSPEED XL channel

Specification Description

Information Outlet
Contact Resistance Variation: 20 mOhm (Maximum)
Contact Resistance: 100 mOhm (Maximum)
Current Rating: 1.5 Amp At 68 deg F (1.5 Amp At 20 deg C)
Dielectric Withstand Voltage: 1500 Volt AC At 60 Hz (RMS Conductive Surface); 1000 Volt AC At 60 Hz (RMS Contact-To-Contact)
Insulation Resistance: 500 MOhm Minimum
Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
Relative Humidity: Upto 95% Non-Condensing
Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
Cable Type: U/UTP (Unshielded)
Color: Green
Conductor Gauge: 22 AWG/24 AWG (Solid And Stranded)
Conductor Type: Solid/Stranded (7 Strands)
Material: Copper Alloy, High-Impact Flame Retardant Thermoplastic
Outlet/Module Contact Plating: Precious Metals
Plug Insertion Life: 750 Times Minimum, IEC 60603-7 Compliant Test Plug
Plug Retention Force: 30 lbf (133 N) Minimum
Rear Termination Contact Plating: Nickel
Rear Termination Type: IDC
Wiring: T568A/T568B
Number Of Ports: 1
Dimension: 0.8 Inch Height x 0.8 Inch Width x 1.2 Inch Depth (20.32 mm x 20.32 mm x 30.48 mm)

Specifications:

Category CATEGORY 6
Color GREEN
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL

Spec Sheet

Spec Sheet