COMPREHENSIVE CABLE | MHD-MHD-6PROBLK
MicroFlex Pro AV/IT Series high speed HDMI cable with ProGrip, jet black, 6ft

MFR PART #  MHD-MHD-6PROBLK
PART #  533039
Minimum 1 EACH
In Stock

Description

Comprehensive’s MicroFlex Pro AV/IT HDMI cables were designed specifically for the tight spaces encountered by systems integrators, I.T. and B2B professionals with features not found anywhere else. Microflex Pro AV/IT HDMI cables feature a low profile des

Features

  • Perfect for surface access boxes and other tight spaces
  • ProGrip HDMI connectors eliminates loose connections
  • SureLength indicators make it easy to organize for installs
  • Available in multiple colors for quick cable identification
  • Up to 40% Smaller O.D. an

Specification Description

Performance Grade: Better
Connector Type 1: HDMI Male w ProGrip
Connector Type 2: HDMI Male w ProGrip
Bandwidth or Speed: >10.2Gbps@5 meters
Resolution: Up to 4k X 2k
Gauge: 30AWG
Center Conductor: Tinned Copper
Connector Finish: 24K Gold Plated
S

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.