COMPREHENSIVE CONNECTIVITY | MHD18G-3PROBLK
MicroFlex Pro AV/IT Certified 4K60 18G High Speed HDMI Cable with ProGrip Jet Black 3ft

MFR PART #  MHD18G-3PROBLK
PART #  998629
Minimum 1 Each
In Stock

Description

Comprehensive’s MicroFlex Pro AV/IT Certified 4K60 18G High Speed HDMI cables were designed specifically for the tight spaces encountered by commercial and residential system integrators as well as technology professionals in education, corporate, gove rnment, houses of worship and other demanding commercial environments. MicroFlex Pro AV/IT Certified 18G 4K High Speed HDMI cables feature a low-profile design and un-heard of flexibility that make them perfect for use in surface access boxes, equipmen t racks and other tight spaces including behind flat panels where space is limited. MicroFlex Pro AV/IT Certified 18G 4K High Speed HDMI cables come equipped with all the latest HDMI features including Ultra HD 4K@60Hz 4:4:4 chroma sampling and 18Gbps bandwidth rating (end to end), transmission of High Dynamic Range (HDR) video, Ethernet, Deep Color, up to 32 audio channels with ARC and support for wide angle theatrical 21:9 aspect ratio. All of these features are included in a cable with a connecto r head and O.D. that is up to 40% smaller than traditional HDMI cables. Comprehensive’s exclusive ProGrip connector helps secure the connection with up to 16lbs of retention force to prevent cables from being unintentionally disconnected and un-wanted service calls! Other exclusive features are Comprehensive’s SureLength cable length indicators that clearly indicate the length of each cable on the connector mold - huge time savers for integrators and installers who are constantly sorting out lengths preparing for jobs! Triple professional grade 85% tinned copper braided shielding provides superior rejection of EM and RF interference. Our unique molded strain relief and ultra-flexible jacket provide unsurpassed durability for a lifetime of worry-f ree use. Since 1974, Comprehensive Pro AV/IT Series Cables have been trusted by Pro AV and I.T. systems integrators because of their legendary reliability, performance and value. That’s why they have been the "go to" cable worldwide for boardrooms, cla ssrooms, data centers, schools, government installations, stadiums, broadcast studios, stages and other mission critical applications. Pro AV/IT Series Cables are also perfect for anyone looking for premium quality connectivity at a great price. Please note that 12ft, 15ft and 20ft cables are active and directional and the display end of the connector is longer than the source connector on those models. Comprehensive Connectivity Company was presented with the prestigious Sound & Video Contractor 8t

Features

  • Certified 18Gbps High Speed (End to End)
  • UltraHD 4K@60 4:4:4 Deep Color Sampling (4096x2160p)
  • Zero Bend Radius, Ultra-Flexible, with micro connector head-perfect for tight spaces
  • ProGrip connector utilizes up to 16lbs of retention force to help keepconnector in place
  • SureLength indicators on the connector heads make it easy to organize for installations
  • Available in 7 colors for easy cable identification
  • Ethernet Capable
  • Supports Deep Color and x.v.Color
  • Supports High Dynamic Range (HDR)
  • Simueous delivery of dual video streams to multiple users on the same screen
  • 5.1/7.1 Lossless Dolby TrueHD and DTS-HD Surround Sound
  • Supports CEC Extension commands and functions, HDMI Ethernet channel, and ARC features
  • Up to 32 audio channels (LPCM) and 1:9 aspect ratio
  • Multi-Stream Audio (up to 4)
  • Molded 24k Gold Plated HDMI male connectors on each end
  • RoHS Certified and UL Rated
  • Commercial Grade with Lifetime Warranty

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.