ARROW LOCK | MLX82SR-CS 26D 306 R21
Cylindrical Lever Lock, Sierra, ASA/Square Corner Strike, CS Keyway, 2-3/4" Backset, 1-1/8" Deadlatch, Clutched, Satin Chromium Plated, For Storeroom

MFR PART #  MLX82SR-CS 26D 306 R21
PART #  CS102765
Minimum 1 EACH
In Stock

Features

  • Outside Lever Always Locked
  • Latchbolt Operated by Key in Outside Lever or by Turning Inside Lever

Specifications:

ANDI Grade GRADE 2
Backset - Inches 2-3/4
Cylinder Type 6-PIN STD CYLINDER
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function STOREROOM LOCK
Keyway SCHLAGE C
Knob/Lever Type LEVER
Latch Face SQUARE CORNER 1-1/8 INCH WIDE
Number of Cylinders SINGLE CYLINDER
Packaging BOXED
Product Type CYLINDRICAL LOCK
Sales Category STOREROOM LOCK
Strike Type ANSI
UL YES