ORTRONICS | MMC472446-00001
Mighty Mo Pre-Configured Server Cabinet

MFR PART #  MMC472446-00001
PART #  426102
Minimum 1 EACH
Call for Availability

Description

47U x 24"W x 48"D, Divider Version, depth includes doors, height is 89", Basic Black

Features

  • EIA mounting rails are fully adjustable
  • Fully welded 14 GA (.075") steel construction
  • 2000 lb. static frame load capacity
  • Top, side, and bottom cable access
  • Includes holes (with caps) on side for ganging frames
  • Pre-Configured cabinet includes
  • A right side

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Overall Depth 48"
Material STEEL
Overall Width 24"
Model SERVER
Rack Units 47U
Mounting Width 19"
Type FREE-STANDING
Multi-compartment NO
Nema Rating NO
Overall Height 89"
Rail Style SQUARE-PUNCHED
Seismic Rating NO

Data Sheets

TECHNICAL DRAWING